- Electric Chain Hoist
description
- All Milwaukee professional electric chain hoists offer an array of load lift and height options. With 1/2 to 2 ton capacities and 10 Ft. to 20 Ft. lifting heights, you can order a Milwaukee Electric chain hoist to meet your roughest needs. All offer a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 V pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.
features
- Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
- Adjustable upper and lower limit switches for maximum flexibility in regulating load travel
- Duty service classification- H-3 on time up to 25% of work period
- Overload limiting clutch guards against lifting damaging overloads while operating hoist
| Rated Capacity | 2 tons |
| Lift Height | 15 ft |
| Control Cord Length | 11 ft |
| Material | Alloy Steel |
| HP [Max] | 1 hp |
| Lifting Speed [Max] | 16 ft/min |
| Manufacturer Name | Milwaukee® Electric Tools |
| Capacity Wt. [Max] | 2 tons |
| Voltage Rating | 230 V |
| Reeving | Double-Chained |
| Amps | 16 A |
| Type | Electric Hoist |
| Phase | 1 |
| Standard Lift | 15 ft |
| Inch/Metric | Inch |
| Finish | Full Polish Chrome |
| Head Thickness | 0.252 in |
| No. of Teeth | 72 |
| Head Width | 0.953 in |
| No. of Points | 12 |
| Overall Length | 4.016 in |
| Weight | 126.8 LB |
| EAN or UPC | 45242069453 |

