- 1 ton Rated Capacity
- 8' Standard Lift
description
- Milwaukee Tool lever hoist line offers a wide range of load capacities and lift heights to fit any need. Strong steel construction and light weight make the Milwaukee line of lever hoists a good choice for any application. The Milwaukee 9670-20 chain hoist is rated with a 1 ton and 8 Ft standard lift.
features
- 1 ton rated capacity, 8 ft. standard lift
- Chain pull to lift rated load: 77 lbs., Ft. of chain overhauled to lift load one foot: 37 Ft.
- Equipped with hardened load chain for flexibility and long wear
- Wheel cover with guide slots minimizes jamming and slipping
| Feet of Chain Overhauled to Lift Load One Foot | 37 ft |
| Rated Capacity | 1 tons |
| Chain Pull to Lift Rated Load | 77 lb |
| Standard Lift | 8 ft |
| Weight | 23.75 LB |
| EAN or UPC | 45242069804 |

