- 2 ton Rated Capacity
- 15' Standard Lift
description
- Simple, efficient, compact design, lightweight for easy installation, even in confined spaces.
features
- Hardened load chain for flexibility and long wear
- Wheel cover with guide slots minimizes jamming and slipping
- Swivel hooks with latches reduces twisting of chain
- Hand chain drop is 2' less than lift
- 1/2 to 5 ton capacity
| Standard Lift | 15 ft |
| Rated Capacity | 2 tons |
| Feet of Chain Overhauled to Lift Load One Foot | 80 ft |
| Chain Pull to Lift Rated Load | 82 lb |
| Weight | 68.0 LB |
| EAN or UPC | 45242069859 |