Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Professional Hand Chain Hoist

9677-20

Professional Hand Chain Hoist
Item #103965443
  • 3 ton Rated Capacity
  • 8' Standard Lift
Professional Hand Chain Hoist
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 ton Rated Capacity
  • 8' Standard Lift

description

  • Simple, efficient, compact design, lightweight for easy installation, even in confined spaces.

features

  • Hardened load chain for flexibility and long wear
  • Wheel cover with guide slots minimizes jamming and slipping
  • Swivel hooks with latches reduces twisting of chain
  • Hand chain drop is 2' less than lift
  • 1/2 to 5 ton capacity
Standard Lift 8 ft
Rated Capacity 3 tons
Chain Pull to Lift Rated Load 65 lb
Feet of Chain Overhauled to Lift Load One Foot 154 ft
Weight 79.0 LB
EAN or UPC 45242069873
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison