- 3/4 Tons Rated Capacity
- Lever Hoist
- 5 ft Standard Lift
description
- Milwaukee Tool lever hoist line offers a wide range of load capacities and lift heights to fit any need. Strong steel construction and light weight make the Milwaukee line of lever hoists a good choice for any application. The Milwaukee 9682-20 lever chain hoist is rated with a 3/4 ton and 5 Ft standard lift.
features
- Steel chain guide roller and chain stripper for smooth chain feed
- Weston-type automatic braking system for positive load control
- Chain pull to lift rated load: 33 lbs.
- 3/4 ton rated capacity, 5 ft. standard lift
| Material | Painted Steel |
| Chain Pull to Lift Rated Load | 44 lb |
| Hook Opening Distance | 2 in |
| Standard Lift | 5 ft |
| Length | 12 in |
| Feet of Chain Overhauled to Lift Load One Foot | N/A |
| Rated Capacity | 3/4 Tons |
| Type | Lever Hoist |
| Weight | 17.63 LB |
| EAN or UPC | 45242069927 |

