- 3/4 Tons Rated Capacity
- Lever Hoist
- 10 ft Standard Lift
description
- Milwaukee Tool lever hoist line offers a wide range of load capacities and lift heights to fit any need. Strong steel construction and light weight make the Milwaukee line of lever hoists a good choice for any application. The Milwaukee 9683-20 lever chain hoist is rated with a 3/4 ton and 10 Ft standard lift.
features
- 3/4 ton rated capacity, 10 ft. standard lift
- Chain pull to lift rated load: 33 lbs.
- Weston-type automatic braking system for positive load control
- Steel chain guide roller and chain stripper for smooth chain feed
| Type | Lever Hoist |
| Rated Capacity | 3/4 Tons |
| Length | 14 in |
| Material | Painted Steel |
| Hook Opening Distance | 2 in |
| Standard Lift | 10 ft |
| Weight | 20.29 LB |
| EAN or UPC | 45242069934 |

