- 1 1/2 Tons Rated Capacity
- Lever Hoist
- 20 ft Standard Lift
description
- Milwaukee Tool lever hoist line offers a wide range of load capacities and lift heights to fit any need. Strong steel construction and light weight make the Milwaukee line of lever hoists a good choice for any application. The Milwaukee 9687-20 lever chain hoist is rated with a 1-1/2 ton and 20 Ft standard lift.
features
- 1-1/2 ton rated capacity, 20 ft. standard lift
- Chain pull to lift rated load: 51 lbs.
- Weston-type automatic braking system for positive load control
- Steel chain guide roller and chain stripper for smooth chain feed
| Material | Painted Steel |
| Type | Lever Hoist |
| Standard Lift | 20 ft |
| Hook Opening Distance | 2 in |
| Length | 14 in |
| Rated Capacity | 1 1/2 Tons |
| Weight | 37.93 LB |
| EAN or UPC | 45242069972 |

