- 12 Battery Voltage
- 4 ft Cord Length
description
- The Milwaukee M12™ battery charger is designed for use with both M12™ REDLITHIUM™ and M12™ lithium-ion batteries. The charger directly communicates with the battery pack monitoring individual cell voltage, temperature, and status. The on-board indicator lights show the status of the battery. This charger uses an AC wall plug, an M12™ AC/DC charger is also available (2510-20).
features
- Quickly charges all M12™ batteries
- Easy to load battery design
- Slim profile conserves bench top space
- Charger communicates with battery pack to manage temperature, charge status and individual cell voltage
| Battery Voltage | 12 V |
| Battery Type | Lithium-Ion |
| Warranty | 5 Years |
| Power Source | Electrical Outlet |
| Voltage Rating | 12 V |
| Charger Voltage | 12 V |
| Accepts Battery Sizes | M12 Batteries |
| Color | Red |
| Length | 7.48 in |
| Automatic Shut-Off | Yes |
| Housing Material | Plastic |
| Cord Length | 4 ft |
| Type | Charger |
| Standard | CSA, ETL, UL |
| Weight | 1.63 LB |
| EAN or UPC | 45242195695 |

