- Claw Hammer
- 14 oz Head Weight
description
- The Stiletto CB514H is a 5 piece hickory Combo kit. The Combo kit contains a 14 oz titanium milled face hammer head with a 18 in. curved hickory handle, 10 oz titanium smooth face hammer head with 14-1/2 in. curved hickory handle, 12 in. claw bar titanium nail puller, 8 in. AirGrip rubber handle wrap, and black Stiletto Tool bag. The powerful and lightweight titanium hammer delivers 10 times less recoil than steel. The CB514H has a titanium claw bar with a patented Dimpler feature that allows users to create a recess around the nail head to get the claws under the nails and reduces damage to materials. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With its long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.
features
- Includes a 14 oz titanium hammer, 10 oz finishing hammer, 12 in. claw bar, 8 in. AirGrip rubber handle wrap and a black Stiletto Tool bag
- Powerful and lightweight titanium hammer delivers 10 times less recoil than steel
- Patented Dimpler feature on titanium claw bar allows users to create a recess around the nail head to get the claws under the nails and reduces damage to materials
- Black Stiletto Tool bag - 10 outer and 6 inner pockets in large zippered opening
| Replaceable Head | Yes |
| Head Material | Titanium |
| Striking Face | Milled |
| Type | Claw Hammer |
| Magnetic Nail Set | Yes |
| Handle Type | Straight |
| Handle Material | Wood |
| Head Wt. | 14 oz |
| Grip Material | Wood |
| Claw Hammer Type | Framing |
| Color | Black |
| Weight | 8.39 LB |
| EAN or UPC | 662560220030 |

