- 0.06 in Line Diameter
- 100 ft Line Length
description
- High-visibility, tough and easy-to-use. These are the requirements for each and every Empire string tool. As one of the largest producers of high-visibility construction products in the U.S., we bring unparalleled experience to the category.
features
- Easy to see gold line for easy identification during applications
- Empire line is ideal for a variety of uses, including indoor and outdoor applications
- Hang hole included for convenient storage
- High quality twisted line for extended life
- Lightweight handle
- Made in USA
| Color/Finish | Gold |
| Line Diameter | 0.06 in |
| Line Length | 100 ft |
| Handle Material | Plastic |
| Material | Nylon |
| Weight | 0.21 LB |
| EAN or UPC | 46609391019 |

