- 0.75 in/100 ft Accurate
- 6 Battery Voltage
- Point Laser Level Type
description
- The Empire Green Self-Leveling 3-Point Laser provides a bright, durable, and compact, alkaline powered laser level solution that can assist in a variety of layout applications. With a working range of up to 125’, the bright green laser provides pronounced visibility when working with the laser level, even in well-lit conditions. This green laser level is powered by (4) AA Alkaline batteries for up to 30+ hours of continuous runtime, allowing for less downtime versus competitive alkaline laser solutions. The laser has a locking pendulum and rugged over-molded housing, allowing it to withstand impact if dropped and maintain proper calibration. This 3 point laser level also features powerful rare earth magnets that aid the user when splitting the beam over a steel track. The Green Self-Leveling 3-Point Laser (eLG3D) comes with a 1 Year Limited Lifetime Warranty.
features
- Accurate +/- 1/4" @ 33ft.
- Brighter Green Laser - Emits Powerful Laser for Enhanced Visibility
- Up to +/- 30 Hours of Runtime
- Impact Protected Electronics - Rugged Over-mold With Locking Pendulum
- 125' of Visible Range
- IP54 Rated - Water and Dust Protected
- Rare Earth Magnets Designed for Steel Track
- 1/4"-20 Tripod Mounting Threads
- 2 1/2" Standoff for Track Clearance
- Plus/Minus 4-Degree of Self Leveling Range
- 1 Year Limited Lifetime Warranty
includes
- (1) 9" Magnetic Torpedo Level 2 Pack
| Self Leveling | Yes |
| Laser Level Mounting Method | Wall or Tripod |
| Automatic Operation | No |
| Includes | (1) 9" Magnetic Torpedo Level 2 Pack |
| Case Material | Plastic |
| Projects Beam 360 degrees | No |
| Laser Level Beam Type | Beam |
| Wireless Remote Control Included | No |
| Battery Size | AA |
| Color/Finish | Blue |
| LED Display | No |
| FDA Laser Hazard Class | Class FDA lla, ll, Class IEC 2, 2M |
| Material | Reinforced Nylon, Plastic, Rubber |
| Case Included | Yes |
| Tripod Included | No |
| Distance [Max] | 125 ft |
| Accurate | 0.75 in/100 ft |
| Battery Voltage | 6 V |
| Laser Level Type | Point Laser |
| Indoor/Outdoor | Indoor |
| Weight | 2.54 LB |
| EAN or UPC | 45242570492 |

