- 9 in Length
- Torpedo Level Type
- Aluminum, Plastic Material
- Blue Color
description
- Empire Level expands its digital level offering to include the em105.9 digital torpedo level. Ready to measure accurately when powered on, the new em105.9 auto-calibrated feature will allow users to get a clear and precise digital readout immediately. In addition, with 6 measuring display modes, the new digital torpedo provides professionals the compatibility to make precision mode measurements in degree-tenths, mm/M or percentage, or the option to take rough-in mode measurements in degrees, in/ft. Fractions or in/ft. Decimals. For even further versatility, inspect mode allows uses to zero out the torpedo which is idea for conduit bending applications.
features
- Up to 60 hour run time
- Most durable display
- Audio indicator with 6 measuring modes
- Auto calibrated- digital readout immediately ready to measure accurately when powered on
- Rare earth magnets
- Inspect mode - zero out digital display, ideal for conduit bending
- IP54 rated- dust and water protected
- V-groove working edge fits on pipe or conduit
- Inverted overhead display
- Precision milled edges
- Backlit digital display- industry's largest display with LED backlit screen
- (2) AAA batteries included
| Color | Blue |
| Case Included | No |
| Level Type | Torpedo |
| Material | Aluminum, Plastic |
| Depth | 2 in |
| Width | 1 in |
| Included | (1) 9" Magnetic Digital Torpedo Level |
| Length | 9 in |
| Level Accuracy | 0.1 in per inch |
| Weight | 0.8 LB |
| EAN or UPC | 45242551521 |

