- Nylon Material
- Gray/Blue Color
description
- The 24 in. level case is made of a nylon material that has extra padding to protect your level. With an reinforced handle and top, hang handle for easy transport and storing. There are two additional pockets for torpedo levels and/or miscellaneous items.
features
- Durable protective padding
- Reinforced handle
- Two torpedo/extra storage pockets
- Hang handle for easy storage
- Made from durable nylon
| Exterior Length | 5 in |
| Warranty | 1 Year |
| Color | Gray/Blue |
| Padding Included | Yes |
| Exterior Height | 26 in |
| Interior Width | 0.5 in |
| Interior Length | 4 in |
| Exterior Width | 1 in |
| Material | Nylon |
| Interior Height | 24 in |
| Hard or Soft Case | Soft |
| Weight | 0.36 LB |
| EAN or UPC | 45242500451 |

