- Nylon Material
- Gray/Blue Color
description
- This 78 in. level case is made of a nylon material that has extra padding to protect your level. With a reinforced handle and top, hang handle for easy transport and storing. There are two additional pockets for torpedo levels and/or miscellaneous items.
features
- Durable protective padding
- Reinforced handle
- Two torpedo/extra storage pockets
- Hang handle for easy storage
- Made from durable nylon
| Warranty | 1 Year |
| Exterior Length | 79.62 in |
| Material | Nylon |
| Color | Gray/Blue |
| Interior Width | 4 in |
| Hard or Soft Case | Soft |
| Exterior Width | 5 in |
| Interior Length | 78 in |
| Padding Included | Yes |
| Exterior Height | 1 in |
| Weight | 0.9 LB |
| EAN or UPC | 45242500468 |

