- 24 in Length
- Box Beam Level Type
- Aluminum Material
- Blue Color
description
- The Empire® 24 in. – 40 in. eXT extendable True Blue® box level provides users with the most versatile performance with the ability to extend for exact fit in any job. The extendable box level enables users to achieve a perfect fit in custom or odd size applications with constant surface contact for an accurate read across the full length of material. The adjustable sizing allows users replace up to 3 levels and carry less while maintaining productivity to complete the job. The adjustable slide control mechanism allows for customizable friction fit resistance and long life performance. The Empire patented e-Band™ vial technology provides users with superior readability and reliable 0.0005 in./in. accuracy. The extendable level's mark & scribe edge allows for continuous scribing across the full length of the level, even when extended. The Empire 24 in. – 40 in. eXT extendable True Blue® box level offers leading versatility and accuracy for all tradespeople and the applications they face on a day-to-day basis.
features
- Extends 24 in. to 40 in. for exact fit in any job
- Replace up to 3 level sizes
- Adjustable slide control for custom friction fit extension resistance and long life performance
- Mark & scribe edge for continuous scribing capability even when extended
- e-Band™ Vial technology for superior readability & 0.0005 in./in. accuracy
- Tool-free removable end cap allows for scribing accurately into corners.
- Rear plumb vial window for easy viewing on both sides.
- Integrated ruler scale for repeat layout applications
- High-contrast vial surrounds for improved visibility
| Color | Blue |
| Case Included | No |
| Length | 24 in |
| Width | 1.57 in |
| Included | (1) 24" to 40" eXT Extendable True Blue Box Level |
| Level Accuracy | 0.0005 in per inch |
| Depth | 2.38 in |
| No. of Vials Measuring Level | 1 |
| Level Type | Box Beam |
| No. of Vials | 2 |
| No. of Vials Measuring Plumb | 1 |
| Material | Aluminum |
| Weight | 3.53 LB |
| EAN or UPC | 45242529759 |

