- 48 in Length
- Box Beam Level Type
- Aluminum Material
- Blue Color
description
- The Empire® 48 in. – 78 in. eXT extendable True Blue® box level provides users with the most versatile performance with the ability to extend for exact fit in any job. The extendable box level enables users to achieve a perfect fit in custom or odd size applications with constant surface contact for an accurate read across the full length of material. The adjustable sizing allows users to replace up to 3 levels and carry less while maintaining productivity to complete the job. The adjustable slide control mechanism allows for customizable friction fit resistance and long life performance. The Empire patented e-Band™ vial technology provides users with superior readability and reliable 0.0005 in./in. accuracy. The extendable level's mark & scribe edge allows for continuous scribing across the full length of the level, even when extended. The Empire 48 in. – 78 in. eXT extendable True Blue® box level offers leading versatility and accuracy for all tradespeople and the applications they face on a day-to-day basis.
features
- Extends 48 in. to 78 in. for exact fit in any job
- Replace up to 3 level sizes
- Adjustable slide control for custom friction fit extension resistance and long life performance
- Mark & scribe edge for continuous scribing capability even when extended
- e-Band™ Vial technology for superior readability & 0.0005 in./in. accuracy
- Tool-free removable end cap allows for scribing accurately into corners.
- Rear plumb vial window for easy viewing on both sides.
- Integrated ruler scale for repeat layout applications
- High-contrast vial surrounds for improved visibility
| Color | Blue |
| Material | Aluminum |
| No. of Vials Measuring Plumb | 1 |
| Level Accuracy | 0.0005 in per inch |
| No. of Vials Measuring Level | 1 |
| Included | (1) 48" to 78" eXT Extendable True Blue Box Level |
| No. of Vials | 2 |
| Depth | 2.38 in |
| Case Included | No |
| Length | 48 in |
| Width | 1.57 in |
| Level Type | Box Beam |
| Weight | 6.62 LB |
| EAN or UPC | 45242529780 |

