- 2.34 in Length
description
- The Empire eXT extendable True Blue® box level provides users with the most versatile performance with the ability to extend for exact fit in any job. Our extendable box level enables users to achieve a perfect fit in custom or odd size applications with constant surface contact for an accurate read across the full length of material. The adjustable sizing allows users to replace up to 3 levels and carry less while maintaining productivity to complete the job. The adjustable slide control mechanism allows for customizable friction fit resistance and long life performance. Our patented e-Band™ vial technology provides users with superior readability and reliable 0.0005 in./in. accuracy. The extendable level's mark & scribe edge allows for continuous scribing across the full length of the level, even when extended. Our 48 in. – 78 in. eXT extendable True Blue® box level offers leading versatility and accuracy for all tradespeople and the applications they face on a day-to-day basis.
features
- Tool-free removable endcap
- For use in Empire extendable levels (eXT40 or eXT78)
- Tool-free removable endcap for 90 degree scribing capability
- Includes (1) replacement Endcap
| Length | 2.34 in |
| Application Method | Push Button |
| Purpose | Replacing Lost or Damaged End Cap |
| Width | 1.69 in |
| Included | (1) eXT Extendable Level Replacement Endcap |
| Weight | 0.09 LB |
| EAN or UPC | 45242534685 |

