Part of the MILWAUKEE® FREEFLEX™ Collection, the Women’s Midweight Pullover Hoodie is BUILT FOR MOVEMENT. Designed to layer comfortably, the FREEFLEX™ Pullover Hoodie is made with a breathable 9oz cotton/poly fleece. This midweight hoodie provides seasonal versatility and is loaded with trade-focused features: reinforced pockets, a three-panel hood, and a forward shoulder construction. Milwaukee® FREEFLEX™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
Engineered to move freely on the job
Forward shoulder design – improves comfort and reduces wear on the seam
Reinforced pocket seams
Comfortable fit – designed to layer
Breathable 9oz cotton/poly blend fleece
Rib-knit cuffs and waist
Three panel hood
Adjustable drawstring
Brushed fleece interior
75% cotton, 25% polyester
Workwear
Yes
Lining Material
Cotton/Polyester
Gender
Female
No. of Pockets
1
Machine Washable
Yes
Insulated
No
Water Resistant
No
Stitch/Hem
Double
Lined
No
Outer Shell Material
Cotton/Polyester
Clothing Category
Women
Weight
1.121 LB
EAN or UPC
45242308118
We're here for you
with Service Centers across the country - We have your back