- Single Pull Zipper Closure
- Polyester Lining Material
description
- The MILWAUKEE® M12™ Women’s Heated AXIS™ Vest delivers HEAT BUILT FOR LIGHTWEIGHT DURABILITY. Powered by Milwaukee’s NEW HEXON HEAT TECHNOLOGY™, this vest STAYS WARMER FOR LONGER in all temperatures, delivers the FASTEST HEAT UP TIME, and offers GREATER HEAT COVERAGE throughout the garment. Whether facing freezing outdoor temperatures or navigating spaces with minimal heat indoors, this vest adapts to its environment to deliver effective heat in any condition. By integrating HEXON HEAT TECHNOLOGY™ and low-bulk insulation, optimal comfort and mobility are achieved. With ground-up developed AXIS™ ripstop fabric, this MILWAUKEE® vest provides robust protection against the elements without sacrificing movement. The compressible, lightweight construction provides warmth whether worn as a mid-layer or durable exterior layer. The hidden battery pass-thru pocket allows for front or back battery placement, increasing versatility depending on the situation. Milwaukee® Heated Gear is developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- HEXON HEAT TECHNOLOGY™ EQUIPPED
- STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
- All Day Run-Time: (8) hours on low, (4) hours on medium and (2) hours on high
- (2) Heat Zones: Chest and Back
- High, Medium and Low heat settings for each zone
- 4 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
- Low-bulk insulation keeps you warm without sacrificing mobility
- Customized 100% polyester AXIS™ ripstop fabric protects from abrasion and prevents tears from spreading
- Wind and water resistant with DWR finish
- Zippered Battery Pass-Thru Pocket: Position the battery in the front or back pocket to improve comfort
- Adjustable waist drawcord keeps heat in
- Washer and dryer safe
- Compatible with all M12™ batteries and the Heated Gear Power Source w/ App Control
| Fit | Fitted |
| Battery Life | 8 hr |
| Battery Charger Included | No |
| Voltage | 12 V |
| Stitch/Hem | Single |
| Insulated | Yes |
| Moisture Management | No |
| Jacket Category | Work |
| Batteries Included | No |
| Sleeve Length | No Sleeve |
| Heating Zone | Chest, Back |
| Size | X-Small |
| Pocket Outside Quantity | 3 |
| Closure Type | Single Pull Zipper |
| Color | Black |
| Pocket Inside Quantity | 1 |
| Lining Material | Polyester |
| Heating Panel Count | 2 |
| Wiring Harness Included | Yes |
| Collar Style | Standard Collar |
| Outerwear Venting | No |
| Lined | Yes |
| Adjustable Heat Settings | Yes |
| Water Resistance | Yes |
| Machine Washable | Yes |
| PFAS Free | Yes |
| Clothing Type | Women |
| Battery Count Required | 1 |
| Workwear | Yes |
| Outer Shell Material | Polyester |
| Weight | 1.427 LB |
| EAN or UPC | 45242113668 |

