- Large Size
description
- Part of the MILWAUKEE® FREEFLEX™ Collection, the Women’s short sleeve Hybrid Tee is BUILT FOR MOVEMENT so tradeswomen can work and layer easily. The FREEFLEX™ Hybrid Tee is engineered for mobility with natural stretch and a forward shoulder design, while not sacrificing on durability. Complete with moisture-wicking technology, the breathable cotton/poly blend keeps you comfortable while working. Milwaukee® FREEFLEX™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- Engineered to move freely on the job
- Lightweight and breathable 4.5oz cotton/poly blend
- Moisture wicking
- Natural stretch fabric – move and layer easily
- Forward shoulder design – improves comfort and reduces wear on the seam
- Anti-odor technology
- 33% cotton, 67% polyester
- Rib-knit neck maintains shape
- Tagless neck label
| Lined | No |
| Machine Washable | Yes |
| Gender | Female |
| Shirt Sleeve Length | Short |
| Shirt Pocket | No Pocket |
| Shirt Neckline Style | Crew |
| Shirt Style | Tee |
| Workwear | Yes |
| Color | Purple |
| Weight | 0.301 LB |
| EAN or UPC | 45242308859 |

