- X-Large Size
- Gray
description
- Part of the MILWAUKEE® GRIDIRON™ Collection, the Women’s Long Sleeve Pocket Tee is BUILT TO SURVIVE. Constructed with a durable, reliable 6oz cotton/poly blend for all-day protection on the job. The GRIDIRON™ Pocket T-Shirt is engineered for broken-in comfort on day one and continues to get better over time. Anti-odor and moisture-wicking technologies make the GRIDIRON™ Pocket T-Shirt a go-to any time of year. Designed with a relaxed fit for plenty of room to move. Milwaukee® GRIDIRON™ products are developed in collaboration with feedback from users across the trades through continuous job site research.
features
- Durable, reliable fabric provides tear and abrasion resistance
- Broken-in comfort
- Anti-odor technology
- Moisture wicking
- Rib-knit neck maintains shape
- Reinforced seams and hem
- 6oz Cotton/Poly blend
- 60% cotton, 40% polyester
- Left chest pocket
- Tagless neck label
| Gender | Female |
| Color | Gray |
| Shirt Sleeve Length | Long |
| Outer Shell Material | Cotton/Polyester |
| Machine Washable | Yes |
| Shirt Cuff Style | Hemmed Only |
| Shirt Pocket | One Chest Pocket |
| Manufacturer Warranty | No Warranty |
| Shirt Style | Tee |
| Stitch/Hem | Single Stitch |
| Shirt Neckline Style | Crew |
| PFAS Free | Yes |
| Lined | No |
| Workwear | Yes |
| Weight | 0.597 LB |
| EAN or UPC | 45242378074 |

