- X-Large Size
- Purple
description
- Part of the Milwaukee® FREEFLEX™ Collection, the Women’s Long Sleeve Hybrid Tee is BUILT FOR MOVEMENT so tradeswomen can work and layer easily. The Long Sleeve FREEFLEX™ Hybrid Tee is engineered for mobility with natural stretch and a forward shoulder design while not sacrificing durability. Complete with moisture-wicking technology, the breathable cotton/poly blend keeps you comfortable while working. Milwaukee® FREEFLEX™ products are developed in collaboration with feedback from users across the trades through continuous job site research.
features
- Engineered to move freely on the job
- Lightweight and breathable 4.5oz cotton/poly blend
- Moisture wicking
- Natural stretch fabric – move and layer easily
- Forward shoulder design – improves comfort and reduces wear on the seam
- Anti-odor technology
- 33% cotton, 67% polyester
- Rib-knit neck maintains shape
- Tagless neck label
| Machine Washable | Yes |
| Manufacturer Warranty | No Warranty |
| PFAS Free | Yes |
| Lined | No |
| Outer Shell Material | Cotton/Polyester |
| Shirt Style | Tee |
| Workwear | Yes |
| Gender | Female |
| Color | Purple |
| Shirt Sleeve Length | Long |
| Stitch/Hem | Single Stitch |
| Shirt Neckline Style | Crew |
| Shirt Cuff Style | Hemmed Only |
| Weight | 0.425 LB |
| EAN or UPC | 45242377664 |

