- Zipper Closure Type
- Gray Color
description
- MILWAUKEE® Women’s Work Pants are built from a tear-and-abrasion-resistant fabric that provides broken-in comfort right off the shelf. With a high rise straight fit and integrated stretch, this work pant allows you to work hard without stiffness. The Milwaukee® Women’s Work Pants are engineered to be your everyday go-to with features designed for tradeswomen: triple-stitched seams, dedicated tool clip-on zones, seven durable and deep pockets, wide belt loops, and a reinforced kick plate. Milwaukee® Workwear products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- Broken-in 10oz cotton/poly/spandex blend
- Reinforced tool clip-on zones
- Stretch fabric with crotch gusset
- Triple-stitched seams
- High rise - Straight fit through seat and thigh
- Tear and abrasion resistant
- Reinforced kick plate
- 7-pocket design with right leg drop pockets
- 75% cotton, 23% polyester, 2% spandex
- Reinforced wide belt loops
- Inseam: 31 inches
| Accessory Attachment Capability | Yes |
| Closure Type | Zipper |
| Machine Washable | Yes |
| Women's Pants Size | 14 |
| Workwear | Yes |
| Elastic Waistband | No |
| Lined | No |
| Stitch/Hem | Triple |
| Hammer Loop | No |
| Color | Gray |
| Phone Pocket | Yes |
| Pocket Outside Quantity | 7 |
| Outer Shell Material | Cotton, Polyester, Spandex |
| No. of Belt Loops | 7 |
| Fit | Straight |
| Insulated | No |
| Clothing Category | Women |
| Reinforced Knees | No |
| Weight | 1.379 LB |
| EAN or UPC | 45242300891 |

