- Zipper Closure Type
- Brown Color
description
- Part of the MILWAUKEE® GRIDIRON™ Collection, the Women’s Double Knee Jogger Pants are BUILT TO SURVIVE. Designed for extended life in rugged conditions, the GRIDIRON™ Double Knee Jogger Pants are made from a tear and abrasion-resistant 11oz cotton/poly/spandex blend. The high rise straight fit, built-in stretch, and waistband integrated with elastic provide a comfortable fit and freedom to move while working. This work jogger is equipped with storage solutions requested and tested by tradeswomen: deep and durable front pockets with nylon clip-on zones for tools, reinforced back pockets, a double layer cargo pocket along the right leg, a back left leg pocket and wide belt loops with a utility loop. Milwaukee® GRIDIRON™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- Tear and abrasion resistant 11oz cotton/poly/spandex blend
- Double-Front Reinforced Knees
- High rise – straight fit through seat and thigh with tapered leg
- Elastic Stretch Waistband
- Nylon reinforced tool clip-on zones
- Two right leg drop pockets with pen stall
- Durable stretch fabric with crotch gusset
- Reinforced wide belt loops with utility strap
- 7-pocket design with double-layer back pockets
- 95% cotton, 3% polyester, 2% spandex
- Inseam: 29 inches
| Phone Pocket | Yes |
| Elastic Waistband | Yes |
| Color | Brown |
| Reinforced Knees | Yes |
| Closure Type | Zipper |
| Clothing Category | Women |
| Workwear | Yes |
| Fit | Straight, Tapered |
| Insulated | No |
| Outer Shell Material | Cotton, Polyester, Spandex |
| Hammer Loop | No |
| Lined | No |
| Women's Pants Size | 4 |
| No. of Belt Loops | 7 |
| Pocket Outside Quantity | 7 |
| Stitch/Hem | Triple |
| Machine Washable | Yes |
| Accessory Attachment Capability | Yes |
| Weight | 1.586 LB |
| EAN or UPC | 45242300259 |

