- 7.5" TITANIUM MULTIFUNCTIONAL GLAZER BAR
description
- The pocket-size version of our six new titanium Flatbars, the Stiletto FB7G is an 3.2 oz solid titanium bar with super strong arch design. The FB7G glazer bar is incredibly strong and tough, and has a patented 180 degree nail puller in the arch. For setting windows and doors, moderate prying and scraping. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With our long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.
features
- 3.2 oz solid titanium pry bar with strong arch design
- Two separate pat. pending multi-fulcrum nail pullers whose design increases leverage
- Pat. pending staple puller in mid-bar pulls 9/16 in. staples easily without nicking edges of expensive flooring
- Bridge bar design doesn't spread open under load and abruptly releases dangerous spring steel energy
- Patented 180 degree nail puller to easily pull nails in one motion
- Bottle opener with multi-functional design
| Weight | 0.29 LB |
| EAN or UPC | 45242191383 |

