There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Smallest of our solid titanium hammers heads, the Stiletto FH10S is a 10 oz titanium smooth face finish hammer with a 16 in. straight hickory handle. The hammer has a straight claw design and Stiletto's signature magnetic nail starter. The FH10S has the comparable striking force of 16 oz steel hammer and is recommended for professional framing, remodeling or finish work. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With our long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.
features
10 oz solid smooth face titanium head
16 in. straight ax-eye hickory handle
Lightweight and balanced titanium head reduces arm fatigue
Stiletto's signature magnetic nail starter
Strike face outlasts steel faces 3X longer - doesn't spall, crack and mushroom like steel heads
With a smooth face and light head, this hammer makes the perfect finishing hammer
Finish
Wood
Striking Face
Smooth
Magnetic Nail Set
Yes
Replaceable Head
Yes
Head Material
Titanium
Head Wt.
10 oz
Handle Length
16 in
Color
Tan
Handle Type
Straight
Grip Material
Wood
Handle Material
Wood
Type
Claw Hammer
Claw Hammer Type
Finish
Weight
1.265 LB
EAN or UPC
662560171028
We're here for you
with Service Centers across the country - We have your back