- 0.025 in Blade Thickness
- 2 in Overall Length
- High Carbon Steel Material
description
- Imperial Blades' One Fit™ 1-3/8" Speartooth Fast Cut Wood Blade is composed of high carbon steel (HCS) for medium-duty wood applications. The newly redesigned IBOA200 Speartooth is best for aggressive material removal and cuts up to 2X faster than the previous model. Recommended applications are: Wood, PVC, Drywall and more. Popular projects include framing and construction. Not designed for metal contact. One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.
features
- Recommended applications: Wood, PVC, Drywall
- Up to 2X faster than previous model
- Speartooth's re-engineered coarse tooth design delivers exceptionally fast, aggressive cuts
- Popular projects: Framing and construction
- One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!
- 1-3/8" (35mm) HCS
includes
- (1) One Fit 1-3/8" Speartooth Fast Cut Wood Blade
- (1) Adapter for Dremel & Bosch Tools
| Blade Thickness | 0.025 in |
| Includes | (1) One Fit 1-3/8" Speartooth Fast Cut Wood Blade, (1) Adapter for Dremel & Bosch Tools |
| Color | Black Oxide |
| Saw Blade Type | Oscillating Saw |
| Recommended Use | Wood, PVC, Drywall |
| Set/Individual | Individual |
| Material | High Carbon Steel |
| Case Included | No |
| Oscillating Blade Design | End Cut |
| Color Coded | No |
| Overall Length | 2 in |
| Width | 1.375 in |
| Blade Cutting Material | High Carbon Steel |
| Weight | 0.07 LB |
| EAN or UPC | 819846010124 |

