- 0.025 in Blade Thickness
- 1.625 in Overall Length
- High Carbon Steel Material
description
- Imperial Blades' One Fit™ 1-1/4" Japanese Tooth Hardwood Blade is composed of high carbon steel (HCS) for medium-duty wood applications. The triple-ground Japanese tooth configuration is designed for up to 2X faster cuts than standard Imperial wood blades. Specifically engineered for precise, clean cuts in Hardwood, Wood, PVC, Drywall and other soft materials. Popular projects include undercutting doors for tile or flooring installation, creating cutouts for floor registers and trim work. Not designed for metal contact. One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.
features
- Recommended applications: Hardwood, Wood, PVC, Drywall
- Up to 2X faster than previous model standard Imperial wood blades
- Triple-ground Japanese tooth design for fast, clean, and precise cuts in wood
- Popular projects: Trim, flooring and dowel cuts
- One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!
includes
- (1) One Fit 1-1/4" Japanese Tooth Hardwood Blade
- (1) Adapter for Dremel & Bosch Tools
| Set/Individual | Individual |
| Oscillating Blade Design | End Cut |
| Includes | (1) One Fit 1-1/4" Japanese Tooth Hardwood Blade, (1) Adapter for Dremel & Bosch Tools |
| Blade Cutting Material | High Carbon Steel |
| Width | 1.25 in |
| Recommended Use | Hardwood, Wood, PVC, Drywall |
| Color Coded | No |
| Case Included | No |
| Blade Thickness | 0.025 in |
| Overall Length | 1.625 in |
| Material | High Carbon Steel |
| Color | Black Oxide |
| Saw Blade Type | Oscillating Saw |
| Weight | 0.09 LB |
| EAN or UPC | 819846010155 |

