- 0.025 in Blade Thickness
- 1.625 in Overall Length
- High Carbon Steel Material
description
- Imperial Blades' One Fit™ 2-1/2" Japanese Tooth Hardwood Blade is composed of high carbon steel (HCS) for medium-duty wood applications. The triple-ground Japanese tooth configuration is designed for up to 2X faster cuts than standard Imperial wood blades. Specifically engineered for precise, clean cuts in Hardwood, Wood, PVC, Drywall and other soft materials. Popular projects include undercutting doors for tile or flooring installation, creating cutouts for floor registers and trim work. Not designed for metal contact. One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.
features
- Recommended applications: Hardwood, Wood, PVC, Drywall
- Up to 2X faster than previous model standard Imperial wood blades
- Triple-ground Japanese tooth design for fast, clean, and precise cuts in wood
- Extra-wide fan blade ideal for long and straight flush cuts with minimal deflection
- Popular projects: Undercutting doors for tile or flooring installation, creating cutouts for floor registers and trim work
- One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!
- 2-1/2" (64mm) HCS
includes
- (1) One Fit 2-1/2" Japanese Tooth Hardwood Blade
- (1) Adapter for Dremel & Bosch Tools
| Blade Cutting Material | High Carbon Steel |
| Saw Blade Type | Oscillating Saw |
| Case Included | No |
| Set/Individual | Individual |
| Oscillating Blade Design | End Cut |
| Color Coded | No |
| Recommended Use | Hardwood, Wood, PVC, Drywall |
| Overall Length | 1.625 in |
| Material | High Carbon Steel |
| Includes | (1) One Fit 2-1/2" Japanese Tooth Hardwood Blade, (1) Adapter for Dremel & Bosch Tools |
| Blade Thickness | 0.025 in |
| Width | 2.5 in |
| Color | Black Oxide |
| Weight | 0.11 LB |
| EAN or UPC | 819846010216 |

