- 0.025 in Blade Thickness
- 1.625 in Overall Length
- Bi-Metal Material
description
- Imperial Blades' One Fit™ 1-1/4" Standard Wood & Nails Blade is composed of heavy-duty bi-metal (BiM) to stand up to nail-laden materials. Recommended applications are: Wood & Nails, Copper Pipe, Wood, PVC, Drywall and more. Popular projects include cutting door jambs and nails, or staple embedded wood. One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.
features
- Recommended applications: Wood & Nails, Copper Pipe, Wood, PVC, Drywall
- Up to 15X longer life when compared to Imperial high carbon steel blades
- Features ETS (Every Tooth Set), an alternating tooth pattern ideal for fast and smooth cuts in nail-embedded wood and other non-ferrous metals
- Popular projects: Cutting door jambs containing nails or staples
- One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!
- 1-1/4" (32mm) BiM
includes
- (1) One Fit 1-1/4" Standard Wood & Nails Blade
- (1) Adapter for Dremel & Bosch Tools
| Color Coded | No |
| Blade Cutting Material | Bimetal |
| Color | Black Oxide |
| Saw Blade Type | Oscillating Saw |
| Width | 1.25 in |
| Material | Bi-Metal |
| Blade Thickness | 0.025 in |
| Overall Length | 1.625 in |
| Set/Individual | Individual |
| Recommended Use | Wood & Nails, Copper Pipe, Wood, PVC, Drywall |
| Oscillating Blade Design | End Cut |
| Case Included | No |
| Includes | (1) One Fit 1-1/4" Standard Wood & Nails Blade, (1) Adapter for Dremel & Bosch Tools |
| Weight | 0.09 LB |
| EAN or UPC | 819846010247 |

