- 0.035 in Blade Thickness
- 1 in Overall Length
- Bi-Metal + Carbide Grit Material
description
- Imperial Blades' One Fit™ 1-1/4" Carbide Grit Plunge Cut Blade is coated with high performance carbide for aggressive material removal. The straight blade body is Ideal for grinding precise plunge cuts in tight spaces. Recommended applications are: Tile Grout, Plaster and more. Popular projects include removing stubborn grout between tiles without damaging tile edges and making plunge cuts in plaster and other soft porous materials. One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.
features
- Recommended applications: Tile Grout
- Ideal for precise plunge cuts
- Popular projects: Removing stubborn grout between tiles without damaging tile edges and making plunge cuts in plaster and other soft porous materials
- One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!
- 1-1/4" (32mm) CG
includes
- (1) One Fit 1-1/4" Carbide Grit Plunge Cut Blade
- (1) Adapter for Dremel & Bosch Tools
| Case Included | No |
| Color Coded | No |
| Saw Blade Type | Oscillating Saw |
| Blade Cutting Material | Carbide Grit |
| Color | Black Oxide + Carbide Grit |
| Overall Length | 1 in |
| Blade Thickness | 0.035 in |
| Material | Bi-Metal + Carbide Grit |
| Width | 1.25 in |
| Includes | (1) One Fit 1-1/4" Carbide Grit Plunge Cut Blade, (1) Adapter for Dremel & Bosch Tools |
| Oscillating Blade Design | Grinding |
| Set/Individual | Individual |
| Recommended Use | Tile Grout |
| Weight | 0.1 LB |
| EAN or UPC | 819846010582 |

