- 0.025 in Blade Thickness
- 1.625 in Overall Length
- Bi-Metal Material
description
- Imperial Blades' One Fit™ 1-1/4" Storm Titanium Wood & Nails Blade is composed of heavy-duty bi-metal (BiM) and combined with Storm Titanium coating for the longest life and best performance. Features ETS (Every Tooth Set), an alternating tooth pattern ideal for fast and smooth cuts in nail-embedded wood and other non-ferrous metals. Recommended applications are: Wood & Nails, Copper Pipe, Wood, PVC, Drywall and more. Popular projects include removing trim without damage, cutting door and window casings and crown moldings. One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.
features
- Recommended applications: Wood & Nails, Copper Pipe, Wood, PVC, Drywall
- Up to 30% longer life with TiN coated BiM blades vs non-TiN BiM blades in nail-embedded wood
- Features ETS (Every Tooth Set), an alternating tooth pattern ideal for fast and smooth cuts in nail-embedded wood and other non-ferrous metals
- Popular projects: Removing trim without damage, door and window casings and crown moldings
- One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!
- 1-1/4" (32mm) BiM
includes
- (1) One Fit 1-1/4" Storm Titanium Wood & Nails Blade
- (1) Adapter for Dremel & Bosch Tools
| Includes | (1) One Fit 1-1/4" Storm Titanium Wood & Nails Blade, (1) Adapter for Dremel & Bosch Tools |
| Width | 1.25 in |
| Set/Individual | Individual |
| Blade Thickness | 0.025 in |
| Case Included | No |
| Oscillating Blade Design | End Cut |
| Recommended Use | Wood & Nails, Copper Pipe, Wood, PVC, Drywall |
| Saw Blade Type | Oscillating Saw |
| Color Coded | No |
| Material | Bi-Metal |
| Overall Length | 1.625 in |
| Color | Black Oxide + Titanium |
| Blade Cutting Material | Bimetal |
| Weight | 0.09 LB |
| EAN or UPC | 819846010377 |

