- 0.03 in Blade Thickness
- 2.188 in Overall Length
- Bi-Metal Material
description
- Imperial Blades' One Fit™ 1-3/4" Storm Titanium Metal Blade is composed of heavy-duty bi-metal (BiM) and combined with Storm Titanium coating for the longest life and best performance. The wavy set tooth pattern makes this blade ideal for metal and multi-material applications by dispersing the wear on all teeth. Recommended applications are: Metal (Non-Ferrous), Wood & Nails, Wood, PVC, Drywall and more. Popular projects include deck maintenance, fence repair, flooring, framework with nails or staples and plunge cutting vents and outlets. One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.
features
- Recommended applications: Metal (Non-Ferrous), Wood & Nails, Wood, PVC, Drywall
- Up to 30% longer life with TiN coated BiM blades vs non-TiN BiM blades in nail-embedded wood
- Wavy tooth pattern reduces strain on individual teeth for a superior cut in a wide variety of non-ferrous metal profiles
- Popular projects: Deck maintenance, fence repair, flooring, framework with nails or staples and plunge cutting vents and outlets
- One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!
- 1-3/4" (44mm) BiM
includes
- (1) One Fit 1-3/4" Storm Titanium Metal Blade
- (1) Adapter for Dremel & Bosch Tools
| Recommended Use | Metal (Non-Ferrous), Wood & Nails, Wood, PVC, Drywall |
| Blade Thickness | 0.03 in |
| Oscillating Blade Design | End Cut |
| Case Included | No |
| Color Coded | No |
| Blade Cutting Material | Bimetal |
| Width | 1.75 in |
| Saw Blade Type | Oscillating Saw |
| Color | Black Oxide + Titanium |
| Set/Individual | Individual |
| Overall Length | 2.188 in |
| Includes | (1) One Fit 1-3/4" Storm Titanium Metal Blade, (1) Adapter for Dremel & Bosch Tools |
| Material | Bi-Metal |
| Weight | 0.1 LB |
| EAN or UPC | 819846010438 |

