- 0.03 in Blade Thickness
- 1.5 in Overall Length
- Bi-Metal Material
description
- Imperial Blades' One Fit™ 1-3/8" Carbide Extreme Storm Titanium Multi-Material Blade is uniquely designed for carbide performance in metal-embedded wood applications. The carbide embedded teeth tackle the toughest applications and last up to 50X more cuts than standard Imperial bi-metal blades. Unlike the Carbide Extreme Metal Blade, the IBOAT365 Multi-Material Blade offers a thin blade profile for fast cuts in metal embedded wood. Recommended applications are: Wood & Screws, Fiber Cement, Plaster, PVC, Drywall and more. One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.
features
- Recommended applications: Wood & Screws, Fiber Cement, Plaster, PVC, Drywall
- Up to 50X more cuts than standard Imperial bi-metal blades
- Up to 30% longer life with TiN coated BiM blades vs non-TiN BiM blades in nail-embedded wood
- Newly designed thin carbide profile for fast cuts in wood with embedded screws or nails
- Popular projects: Deck maintenance, framing, hard material flooring, automotive or plumbing applications and porous stonework
- One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!
- 1-3/8" (35mm) CT
includes
- (1) One Fit 1-3/8" Carbide Extreme Storm Titanium Multi-Material Blade
- (1) Adapter for Dremel & Bosch Tools
| Blade Thickness | 0.03 in |
| Oscillating Blade Design | End Cut |
| Set/Individual | Individual |
| Saw Blade Type | Oscillating Saw |
| Color | Black Oxide + Titanium |
| Blade Cutting Material | Carbide |
| Material | Bi-Metal |
| Overall Length | 1.5 in |
| Includes | (1) One Fit 1-3/8" Carbide Extreme Storm Titanium Multi-Material Blade, (1) Adapter for Dremel & Bosch Tools |
| Width | 1.375 in |
| Case Included | No |
| Recommended Use | Wood & Screws, Fiber Cement, Plaster, PVC, Drywall |
| Color Coded | No |
| Weight | 0.08 LB |
| EAN or UPC | 819846017901 |

