- Bi-Metal Material
description
- Imperial Blades' One Fit™ Storm Titanium Metal/Wood Variety Pack includes 3 Storm Titanium bi-metal (BiM) blades: IBOAT330, IBOAT336 and IBOAT340. Recommended applications are: Metal, Wood & Nails, Wood, PVC and more. One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.
features
- Recommended applications: Metal (Non-Ferrous), Wood & Nails, Copper Pipe, Wood, PVC, Drywall
- Up to 30% longer life with TiN coated BiM blades vs non-TiN BiM blades in nail-embedded wood
- Includes: IBOAT340 (1), IBOAT336 (1), IBOAT330 (1)
- One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!
- Variety Pack – BiM
| Oscillating Blade Design | End Cut |
| Recommended Use | Metal (Non-Ferrous), Wood & Nails, Copper Pipe, Wood, PVC, Drywall |
| Includes | (1) One Fit 1-3/4" Storm Titanium Metal Blade, (1) One Fit 1-1/4" Storm Titanium Wood & Nails Blade, (1) One Fit 1-1/8" Storm Titanium Metal Blade, (1) Adapter for Dremel & Bosch Tools |
| Material | Bi-Metal |
| Blade Size | 1.75 in (1), 1.25 in (1), 1.125 in (1) |
| Case Included | No |
| Set/Individual | Set |
| Compatible Tools | Universal |
| Saw Blade Type | Oscillating Saw |
| Weight | 0.19 LB |
| EAN or UPC | 819846010483 |

