- 3 1/2 in
- Plastic + Sandpaper Variety
description
- Imperial Blades' One Fit™ 3-1/2" Oscillating Triangle Sanding Pad and Sandpaper Variety Pack includes the three most popular grit options for sanding projects: 60 Coarse Grit, 120 Medium Grit and 240 Fine Grit. Sandpaper includes holes to allow for dust collection through the sanding pad for multi-tools with vacuum attachments. Recommended applications are: Wood, Paint, Varnish and more. Popular projects include removal of excess wood, finish and paint for faster surface removal in hard-to-reach areas such as windows, doors, shutters and other furniture. The sandpaper is compatible with all 3-1/2" hook & loop sanding pad attachments. One Fit™ Sanding Pad anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.
features
- Recommended applications: Wood, Paint, Varnish
- Variety pack includes the three most popular grit options for sanding projects: 60 Coarse Grit, 120 Medium Grit, 240 Fine Grit and a One Fit™ sanding pad attachment
- Sanding pad makes abrasive changes quick and easy due to the hook & loop backing
- Sandpaper includes holes to allow for dust collection through the sanding pad for multi-tools with vacuum attachments
- Popular projects: Removal of excess wood, finish and paint for faster surface removal in hard-to-reach areas such as windows, doors, shutters and other furniture
- One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!
- Variety Pack – Sandpaper & Sanding Pad Attachment
| Color | Black |
| Pad Type | Cross |
| Material | Plastic + Sandpaper Variety |
| Overall Length | 3 1/2 in |
| Sanding Grit | Multi-Grade Pack |
| Thickness | 1 in |
| Eyelet Size | 1/4-20 |
| Width | 3 1/4 in |
| Weight | 0.15 LB |
| EAN or UPC | 819846017987 |

