- 0.025 in Blade Thickness
- 1.625 in Overall Length
- High Carbon Steel Material
description
- Imperial Blades' Starlock™ 1-3/8" Standard Wood Blade is composed of high carbon steel (HCS) for medium-duty wood applications. Recommended applications are: Wood, PVC, Drywall and more. Popular projects include framing and construction. Not designed for metal contact. Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.
features
- Recommended applications: Wood, PVC, Drywall
- Popular projects: Framing and construction
- Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!
- 1-3/8" (35mm) HCS
includes
- (3) Imperial Blades Starlock 1-3/8" Wood Blades
| Includes | (3) Imperial Blades Starlock 1-3/8" Wood Blades |
| Case Included | No |
| Overall Length | 1.625 in |
| Saw Blade Type | Oscillating Saw |
| Blade Thickness | 0.025 in |
| Blade Cutting Material | High Carbon Steel |
| Color | Black Oxide |
| Oscillating Blade Design | End Cut |
| Width | 1.375 in |
| Material | High Carbon Steel |
| Recommended Use | Wood, PVC, Drywall |
| Set/Individual | Individual |
| Color Coded | No |
| Weight | 0.27 LB |
| EAN or UPC | 819846015228 |

