- 0.025 in Blade Thickness
- 1.625 in Overall Length
- High Carbon Steel Material
description
- Imperial Blades' Starlock™ 1-3/8" Japanese Tooth Hardwood Blade is composed of high carbon steel (HCS) for medium-duty wood applications. The triple-ground Japanese tooth configuration is designed for up to 2X faster cuts than standard Imperial wood blades. Specifically engineered for precise, clean cuts in Hardwood, Wood, PVC, Drywall and other soft materials. Popular projects include cutting trim, flooring and dowels. Not designed for metal contact. Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.
features
- Recommended applications: Hardwood, Wood, PVC, Drywall
- Triple-ground Japanese tooth design for fast, clean, and precise cuts in wood
- Popular projects: Trim, flooring and dowel cuts
- Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!
- 1-3/8" (35mm) HCS
includes
- (3) Imperial Blades Starlock 1-3/8" Japanese Tooth Hardwood Blades
| Color Coded | No |
| Case Included | No |
| Includes | (3) Imperial Blades Starlock 1-3/8" Japanese Tooth Hardwood Blades |
| Material | High Carbon Steel |
| Set/Individual | Individual |
| Overall Length | 1.625 in |
| Width | 1.375 in |
| Color | Black Oxide |
| Blade Thickness | 0.025 in |
| Recommended Use | Hardwood, Wood, PVC, Drywall |
| Blade Cutting Material | High Carbon Steel |
| Oscillating Blade Design | End Cut |
| Saw Blade Type | Oscillating Saw |
| Weight | 0.19 LB |
| EAN or UPC | 819846015280 |

