- 0.02 in Blade Thickness
- 1.5 in Overall Length
- High Speed Steel Material
description
- Imperial Blades' Starlock™ 3-3/8" Thin Metal Segment Blade is composed of high speed steel (HSS) for greater hardness and wear-resistance. Segment blade shape is ideal for working in corners and on edges without over cut. Recommended applications are: Thin Metal, Wood, Fiberglass, PVC and more. Popular projects include long, straight cuts in sheet or thin metal for ductwork. Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.
features
- Recommended applications: Thin Metal, Wood, Fiberglass, PVC
- Segment blade shape ideal for working in corners and on edges without overcut
- Popular projects: Long, straight cuts in sheet or thin metal for ductwork
- Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!
- 3-3/8" (86mm) HSS
includes
- (1) Imperial Blades Starlock 3-3/8" Thin Metal Segment Blades
| Oscillating Blade Design | Segmented |
| Color | Black Oxide |
| Saw Blade Type | Oscillating Saw |
| Material | High Speed Steel |
| Overall Length | 1.5 in |
| Blade Thickness | 0.02 in |
| Color Coded | No |
| Blade Cutting Material | High Speed Steel |
| Recommended Use | Thin Metal, Wood, Fiberglass, PVC |
| Includes | (1) Imperial Blades Starlock 3-3/8" Thin Metal Segment Blades |
| Width | 3.375 in |
| Set/Individual | Individual |
| Case Included | No |
| Weight | 0.11 LB |
| EAN or UPC | 819846015396 |

