- 0.032 in Blade Thickness
- 2.25 in Overall Length
- High Carbon Steel Material
description
- Imperial Blades' Starlock™ 2" Soft Material Flexible Scraper utilizes a flexible, flat high carbon steel (HCS) body to remove a wide variety of soft materials from surfaces. Users are recommended to hold the blade at a 30 to 40-degree angle to the work surface for maximum leverage when scraping. Recommended applications are: Sealant, Caulk, Adhesives, Paint, Foam Insulation and more. Popular projects include removing caulk/sealant in bathrooms, scraping flaky paint, removing old adhesives when restoring vehicles, clearing excess foam insulation and removing grass build-up from the interior of lawnmowers and more. Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.
features
- Recommended applications: Sealant, Caulk, Adhesives, Paint, Foam Insulation
- Users are recommended to hold the blade at a 30 to 40-degree angle to the work surface
- Popular projects: Removing caulk/sealant in bathrooms, scraping flaky paint, removing old adhesives when restoring vehicles, clearing excess foam
- Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!
- 2" (51mm) HCS
includes
- (1) Imperial Blades Starlock 2" Soft Material Flexible Scraper
| Includes | (1) Imperial Blades Starlock 2" Soft Material Flexible Scraper |
| Blade Cutting Material | High Carbon Steel |
| Saw Blade Type | Oscillating Saw |
| Width | 2 in |
| Oscillating Blade Design | Scraper |
| Color Coded | No |
| Recommended Use | Sealant, Caulk, Adhesives, Paint, Foam Insulation |
| Color | Silver |
| Set/Individual | Individual |
| Blade Thickness | 0.032 in |
| Overall Length | 2.25 in |
| Material | High Carbon Steel |
| Case Included | No |
| Weight | 0.09 LB |
| EAN or UPC | 819846015433 |

