- 0.104 in Blade Thickness
- 3.125 in Overall Length
- High Carbon Steel Material
description
- Imperial Blades' Starlock™ 3-1/8" Carbide Grit Triangle Rasp is coated with high performance carbide for coarse grinding, rasping or aggressive material removal over large surface areas. Recommended applications are: Tile Mortar and more. Popular projects include removing thinset while replacing damaged tiles. Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.
features
- Recommended applications: Tile Mortar
- Ideal for coarse grinding, rasping or aggressive material removal over large surface areas
- Popular projects: Removing thinset while replacing damaged tiles
- Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!
- 3-1/8" (79mm) CG
includes
- (1) Imperial Blades Starlock 3-1/8" Carbide Grit Triangle Rasp
| Includes | (1) Imperial Blades Starlock 3-1/8" Carbide Grit Triangle Rasp |
| Set/Individual | Individual |
| Recommended Use | Tile Mortar |
| Oscillating Blade Design | Grinding |
| Color Coded | No |
| Saw Blade Type | Oscillating Saw |
| Material | High Carbon Steel |
| Overall Length | 3.125 in |
| Case Included | No |
| Blade Cutting Material | Carbide Grit |
| Color | Carbide Grit |
| Width | 3.125 in |
| Blade Thickness | 0.104 in |
| Weight | 0.15 LB |
| EAN or UPC | 819846015426 |

