- 0.063 in Blade Thickness
- 1.375 in Overall Length
- High Carbon Steel Material
description
- Imperial Blades' Starlock™ 3" Diamond Grit Segment Blade features synthetic diamond grit for up to 5X longer life than Imperial carbide grit blades. Thin 3/32" kerf for removing grout without damaging surrounding tile. Segment blade shape is ideal for working in corners and on edges without overcut. Recommended applications are: Brick Mortar, Manufactured Stone, Tile Grout, Plaster and more. Popular projects include removing stubborn grout between tiles and cutting out marble and concrete joints. Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.
features
- Recommended applications: Brick Mortar, Manufactured Stone, Tile Grout, Plaster
- Segment blade shape ideal for working in corners and on edges without overcut
- Popular projects: Removal of hard epoxy and cement grout
- Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!
- 3" (76mm) DG
includes
- (1) Imperial Blades Starlock 3" Diamond Grit Segment Blade
| Color Coded | No |
| Blade Cutting Material | Diamond Grit |
| Includes | (1) Imperial Blades Starlock 3" Diamond Grit Segment Blade |
| Oscillating Blade Design | Grinding |
| Saw Blade Type | Oscillating Saw |
| Recommended Use | Brick Mortar, Manufactured Stone, Tile Grout, Plaster |
| Case Included | No |
| Width | 3 in |
| Blade Thickness | 0.063 in |
| Overall Length | 1.375 in |
| Set/Individual | Individual |
| Color | Silver |
| Material | High Carbon Steel |
| Weight | 0.1 LB |
| EAN or UPC | 819846015419 |

