- 0.042 in Blade Thickness
- 1.313 in Overall Length
- Bi-Metal Material
description
- Imperial Blades' Starlock™ 1-3/8" Carbide Extreme Storm Titanium Metal Blade, is an extreme metal-cutting oscillating blade composed of heavy-duty bi-metal (BiM) combined with Storm Titanium coating for the longest life and best performance. The Carbide Extreme blade utilizes the carbide embedded teeth to tackle the toughest applications and last up to 30X more cuts than standard Imperial bi-metal blades. Recommended applications are: Thick Metal, Bolts, Screws, Copper Pipe, Wood & Nails and more. Popular projects include deck maintenance, framing, hard material flooring, automotive or plumbing applications and porous stonework. Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!
features
- Recommended applications: Thick Metal, Bolts, Screws, Copper Pipe, Wood & Nails
- Up to 30X more cuts than standard Imperial bi-metal blades
- Up to 30% longer life with TiN coated BiM blades vs non-TiN BiM blades in nail-embedded wood
- Utilizes carbide embedded teeth for the toughest applications
- Popular projects: Deck maintenance, framing, hard material flooring, automotive or plumbing applications and porous stonework
- Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!
- 1-3/8" (35mm) CT
includes
- (1) Imperial Blades Starlock 1-3/8" Carbide Extreme Storm Titanium Metal Blade
| Saw Blade Type | Oscillating Saw |
| Set/Individual | Individual |
| Blade Cutting Material | Carbide Tipped |
| Oscillating Blade Design | End Cut |
| Includes | (1) Imperial Blades Starlock 1-3/8" Carbide Extreme Storm Titanium Metal Blade |
| Recommended Use | Thick Metal, Bolts, Screws, Copper Pipe, Wood & Nails |
| Width | 1.375 in |
| Case Included | No |
| Color Coded | No |
| Blade Thickness | 0.042 in |
| Overall Length | 1.313 in |
| Color | Black Oxide + Titanium |
| Material | Bi-Metal |
| Weight | 0.09 LB |
| EAN or UPC | 819846016737 |

