- X-Large
- Cotton/Polyester Outer Shell Material
- Blue
description
- Part of the MILWAUKEE® GRIDIRON™ Collection, the GRIDIRON™ Full-Zip Hoodie is BUILT TO SURVIVE. Constructed with a tear and abrasion-resistant, cotton/polyester blend, this full-zip hoodie allows you to work hard without compromising comfort. The 400GSM, heavyweight fabric ensures superior warmth whether worn as a mid-layer or robust exterior layer. Its large, reinforced pockets protect high wear and tear zones to ensure your hoodie outlives the job. The Milwaukee® GRIDIRON™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- Durable, Heavyweight Cotton/Polyester Fabric
- Double-Stitched Seams
- Reinforced Pockets
- Hidden Device Pocket
- Hidden or Visible Drawcord Functionality
- Strong Rib Knit Cuffs and Waist
| Insulated | No |
| Clothing Category | Men |
| Outer Shell Material | Cotton/Polyester |
| No. of Pockets | 3 |
| Gender | Male |
| Stitch/Hem | Double Stitch |
| Lined | No |
| Workwear | Yes |
| Machine Washable | Yes |
| PFAS Free | Yes |
| Weight | 2.27 LB |
| EAN or UPC | 45242226610 |

