- 3XL Size
- Polyester Material
description
- Part of the MILWAUKEE® WORKSKIN™ Collection, our Hooded Sun Shirt is BUILT TO FIGHT SWEAT. Engineered with a custom sweat-wicking fabric, the WORKSKIN™ Hooded Sun Shirt is designed to keep you dry and comfortable. Complete with UPF 50+ sun protection and odor-fighting technology, this Sun Shirt is perfect for hot summer days on the job. Milwaukee® WORKSKIN™ products are developed in collaboration with user feedback across the trades through continuous job site research.
features
- Custom Sweat Wicking Fabric: quickly pulls moisture away from the body while working
- UPF 50+ Sun Protection: blocks harmful UV rays
- Lightweight, breathable comfort
- Quick drying material
- Natural stretch and raglan sleeves for full freedom of movement
- Anti-Odor Technology: combats odor build up while working
- Durable, pilling resistant fabric
- Relaxed Fit: A comfortable fit offering extra room through the chest, waist, and sleeves, ideal for maximum movement throughout the day
includes
- (1) WORKSKIN Hooded Sun Shirt - Orange 3X (M550A-3X)
| Size | 3XL |
| Color | Orange |
| Material | Polyester |
| Outer Shell Material | Polyester |
| Warranty | No Warranty |
| Apparel Material | Polyester |
| Machine Washable | Yes |
| Length | 0.2 in |
| Weight | 0.77 LB |
| EAN or UPC | 45242469192 |

