Skip to content Skip to navigation menu
WORKSKIN™ Small Gray Long Sleeve Hooded Shirt

M550G-S

WORKSKIN™ Small Gray Long Sleeve Hooded Shirt
Item #120391410
  • Small Size
WORKSKIN™ Small Gray Long Sleeve Hooded Shirt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Small Size

description

  • Part of the MILWAUKEE® WORKSKIN™ Collection, the MILWAUKEE® Hooded Sun Shirt is BUILT TO FIGHT SWEAT. Engineered with a custom sweat wicking fabric, the WORKSKIN™ Hooded Sun Shirt is designed to keep you dry and comfortable. Complete with UPF 50+ sun protection and odor fighting technology, this Sun Shirt is perfect for hot summer days on the job. Milwaukee® WORKSKIN™ products are developed in collaborating with feedback from users across the trades through continuous jobsite research.

features

  • Custom Sweat Wicking Fabric: quickly pulls moisture away from the body while working
  • Quick drying material
  • Lightweight, breathable comfort
  • UPF 50+ Sun Protection: built to protect on the hottest days
  • 4-Way stretch and raglan sleeves maximize range of motion
  • Odor Fighting Fabric: combats odor build up while working
Shirt Neckline Style Round
Gender Male
Shirt Style Tee
Shirt Sleeve Length Long
Workwear Yes
Color Gray
PFAS Free Yes
Machine Washable Yes
Lined No
Shirt Pocket No Pocket
Weight 0.72 LB
EAN or UPC 45242854325
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison