- X-Large Size
description
- Part of the MILWAUKEE® WORKSKIN™ Collection, the MILWAUKEE® Hooded Sun Shirt is BUILT TO FIGHT SWEAT. Engineered with a custom sweat wicking fabric, the WORKSKIN™ Hooded Sun Shirt is designed to keep you dry and comfortable. Complete with UPF 50+ sun protection and odor fighting technology, this Sun Shirt is perfect for hot summer days on the job. Milwaukee® WORKSKIN™ products are developed in collaborating with feedback from users across the trades through continuous jobsite research.
features
- Custom Sweat Wicking Fabric: quickly pulls moisture away from the body while working
- Quick drying material
- Lightweight, breathable comfort
- UPF 50+ Sun Protection: built to protect on the hottest days
- 4-Way stretch and raglan sleeves maximize range of motion
- Odor Fighting Fabric: combats odor build up while working
| Shirt Sleeve Length | Long |
| PFAS Free | Yes |
| Machine Washable | Yes |
| Gender | Male |
| Shirt Pocket | No Pocket |
| Color | Gray |
| Lined | No |
| Workwear | Yes |
| Shirt Style | Tee |
| Shirt Neckline Style | Round |
| Weight | 0.75 LB |
| EAN or UPC | 45242854356 |

