- 2X-Large Size
description
- Part of the MILWAUKEE® GRIDIRON™ Collection, the GRIDIRON™ Flannel Shirt is BUILT TO SURVIVE. Constructed with 100% cotton, heavyweight fabric, this flannel shirt provides the durability and protection needed when on the jobsite. Its canvas-reinforced pockets, cuffs, and double-stitched seaming ensure high wear and tear zones outlive the job. The 3-pocket design maximizes storage, allowing you to always have what you need, whether that be your keys, a screwdriver, or a utility knife. Our Milwaukee® GRIDIRON™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- 100% Cotton, Heavyweight Fabric
- Wind Resistant
- Canvas-Reinforced High Wear Zones in the Pockets and Cuffs
- 3-Pocket Design with Double Stitched Seams
- Bellowed Chest Pocket Construction Adds Storage Space
- Drop Tail Hem for Extended Coverage
- Two-Button Adjustable Cuffs
| Shirt Sleeve Length | Long |
| Lined | No |
| Shirt Cuff Style | Hemmed Only |
| Shirt Pocket | Two Chest Pocket |
| Workwear | Yes |
| Insulated | No |
| Shirt Style | Full Button Front |
| Shirt Neckline Style | Crew |
| Shirt Collar Style | Traditional |
| Color | Gray |
| PFAS Free | Yes |
| Machine Washable | Yes |
| Weight | 1.609 LB |
| EAN or UPC | 45242196418 |

