- 36 x 32 Size
- Zipper Closure Type
- Black Color
description
- MILWAUKEE® Work Pants are built from a tear-and-abrasion-resistant fabric that provides broken-in comfort right off the shelf. With built-in stretch and custom knee-to-knee crotch gusset, this work pant allows you to work hard without stiffness. The Milwaukee® Work Pants are engineered to be your everyday go-to with trade-focused details: triple-stitched seams, dedicated tool clip-on zones, seven durable and easy-to-access pockets, wide belt loops, and a reinforced kick plate. Milwaukee® Workwear products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- Broken-in 10oz cotton/poly/Lycra® blend
- Reinforced tool clip-on zones
- Stretch fabric with knee-to-knee crotch gusset
- Triple-stitched seams
- Straight fit through seat and thigh
- Tear and abrasion resistant
- Reinforced kick plate
- 7-pocket design with right leg drop pockets
- 68% cotton, 30.5% polyester, 1.5% Lycra
- Reinforced wide belt loops
| No. of Belt Loops | 5 |
| Outer Shell Material | Cotton, Polyester, Spandex |
| Size | 36 x 32 |
| Insulated | No |
| Accessory Attachment Capability | No |
| Lined | No |
| Machine Washable | Yes |
| Reinforced Knees | No |
| Phone Pocket | No |
| Pocket Outside Quantity | 7 |
| Stitch/Hem | Triple |
| Color | Black |
| Closure Type | Zipper |
| Fit | Straight |
| Elastic Waistband | No |
| Workwear | Yes |
| Hammer Loop | No |
| Clothing Category | Men |
| PFAS Free | Yes |
| Weight | 1.637 LB |
| EAN or UPC | 45242304486 |

