- 36 x 30 Size
- Zipper Closure Type
- Brown Color
description
- Part of the MILWAUKEE® FREEFLEX™ Collection, these Tech Pants are BUILT FOR MOVEMENT. Engineered with a wind and water-resistant 7.5oz nylon/spandex blend, Milwaukee's FREEFLEX™ Tech Pants stretch with you to move unrestricted, while not sacrificing durability. Built with a moisture-wicking stretch waistband, nylon reinforced tool clip-on zones and kick plate, and secure zipper pocket sized for tools, these Tech Pants will quickly become your year-round favorite on the job. Milwaukee® FREEFLEX™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
features
- Engineered to Move Freely on The Job
- Durable, stretchy 7.5oz nylon/spandex blend
- Wind and water resistant
- Articulating knee dart construction
- Wicking, stretch waistband
- Thigh drop pockets and secure zip enclosure
- Triple-stitched seams
- Straight fit through seat and thigh with tapered leg
- Tear and abrasion resistant
- Nylon reinforced tool clip-on zones
- Nylon reinforced kick plate
- 92% Nylon, 8% Spandex
- Reinforced wide belt loops
| Workwear | Yes |
| Machine Washable | Yes |
| Elastic Waistband | Yes |
| Insulated | No |
| Outer Shell Material | Nylon, Spandex |
| Phone Pocket | Yes |
| Accessory Attachment Capability | No |
| Size | 36 x 30 |
| Pocket Outside Quantity | 7 |
| Color | Brown |
| Lined | No |
| Reinforced Knees | No |
| Clothing Category | Men |
| No. of Belt Loops | 5 |
| Hammer Loop | Yes |
| Closure Type | Zipper |
| PFAS Free | Yes |
| Stitch/Hem | Triple |
| Fit | Straight |
| Weight | 1.322 LB |
| EAN or UPC | 45242303267 |

